Add More Items
View All Quick Selects
Below you can add an image for 'connector fittings class=' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
1/2 Al Eys Sealing Fitting
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$189.83
Each
Sealing Fitting, Hub Type; 2 Mil Red Urethane Coated Aluminum Inside, 40 Mil Gray PVC Coated Aluminum Outside Material; Female, Female Connection Type; Ul 886, Csa C22.2 Approval; Class I Group A B C D, Class Ii Group E F G, Class Iii Enclosure
Total Availability:
This item is no longer available. Click to view alternate items.
2-1/2" 45D Ground Fitting
$601.40
Conduit Fittings, LML 90 Liquidtight Connectors, Material: Zinc Diecast, Ul Standard: 514B, Trade Size: 3/8-1/2, Dimension: Height 2.40 Inches, Width 2.15 Inches, Thread Length .53
Total Availability: In Stock
$2,748.18
Per 100
2 Inch 45 Degree Bullet Connector, Non Metallic Conduit Fitting, For Liquidtight FNMC Type B, Weather Stabilized Thermoplastiac Material Ul Listed For Direct Burial
$18,436.98
1-1/4 Al Eys Sealing Fitting
$260.02
1/2 Inch, Straight, One-Piece Liquidtight Non-Metallic Fitting, Csa, Ul E32447, Temperatures Up to 60 Degrees C, PVC, Grey
$592.27
Wing Shape Fitting, Steel, Gold Galvanized/Standard, Yellow, 3-7/8 In Length, 5.875 In Width, 1/4 In Thickness, 1 In Hole Size, 9 Holes, 137.5 LB/100
$9,167.56
1 Inch, 90 Degree, Two-Piece Liquidtight Non-Metallic Fitting, Ul E32447, Temperatures Up to 107 Degrees C, Nitril Rubber O-Ring, PVC, Grey
$3,498.65
1" NM LT Fitting
$3,426.25
1 Inch, Straight, Two-Piece Liquidtight Non-Metallic Fitting, Ul E32447, Temperatures Up to 107 Degrees C, Nitril Rubber O-Ring, PVC, Grey
1/2" STR NM LT Fitting
$2,268.29
Non-Metallic Liquid Tight Straight Fitting, 1/2 In Trade Size, Gray, 1.40 In Diameter, Insulated, 1 Outlet, +225 °F Operating Temperature, 8 LB/100
1-1/4 Inch, Straight, Two-Piece Liquidtight Non-Metallic Fitting, Ul E32447, Temperatures Up to 107 Degrees C, Nitril Rubber O-Ring, PVC, Grey
$3,035.78
ST Series Straight Liquidtight Connector With Plain Throat, Size: 1-11-1/2, Connection: Threaded X Compression, Material: Copperfree Aluminum, Dimensions: 1.63 In Length X 1.81 In Height, Thread Length: 3/4 In, Standard: Class I, Divisio
$2,100.31
3/4" 90D NM LT Fitting
$1,754.78
3/4 Inch 90 Degree Liquidtight Non-Metallic Fitting
ST Series 90 Deg Liquidtight Connector With Plain Throat, Size: 2-1/2 In, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Thread Length: 1.06 In, Standard: Class I, Di
$53,281.00
Appleton STNM Series 90 Deg Liquidtight Connector, Size: 2 In, Material: Steel, Insulation: Insulated Throat, Thread Length: 3/4 In, Standard: Class I, Division 2, Ul 514B, E14814, Csa C22.2 No. 18, 065178, For Connecting to Type A Flexible Non
$32,192.85
20
Popularity
Default